
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
Thread Size | 7/8-14 |
Hole Dia. | 0.55 in |
Construction | Reusable |
Hex Size 1 | 1 in |
Material | Carbon Steel |
Hex Size 2 | 1 in |
Fitting Description | Straight |
Hose Cut-Off Factor | 1.83 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Finish | Steel |
Hose Size | 0.75 in |
Compatible Tube O.D. | 0.625 |
Compatible Hose I.D. | 0.75 |
Series | 4411 Series |
Overall Length | 3.4 in |
Working Pressure [Max] | 3,000 psi |
Outside Dia. | 1.34 in |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 12 |
Weight | 0.46 LB |
