
- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 10 |
Series | 4412 Series |
Hose Size | 0.625 in |
Hex Size 2 | 1 1/8 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 3/4-14 |
Hose Cut-Off Factor | 1.66 in |
Hole Dia. | 0.46 in |
Fitting Description | Straight |
Compatible Hose I.D. | 0.625 |
Item Type | Fitting Assembly |
End Type 1 | NPTF |
Hex Size 1 | 1 1/16 in |
Outside Dia. | 1.218 in |
Overall Length | 2.95 in |
End Gender 1 | Male |
Material | Carbon Steel |
Weight | 0.413 LB |
