
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.25 in |
End Type 1 | SAE 45 |
Overall Length | 1.58 in |
Hose Dash Size | 4 |
Hole Dia. | 0.17 in |
Thread Size | 1/2-20 |
Series | 4740 Series |
End Gender 1 | Male |
Material | Brass |
Item Type | Fitting Assembly |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.82 in |
Hex Size 1 | 1/2 in |
Weight | 0.042 LB |
