
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Material | Brass |
End Gender 1 | Male |
Hose Size | 0.375 in |
Series | 4742 Series |
Overall Length | 1.82 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 5/8-18 |
Outside Dia. | 0.625 in |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Hex Size 1 | 5/8 in |
Hose Cut-Off Factor | 0.95 in |
End Type 1 | SAE 45 |
Weight | 0.069 LB |
