
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Overall Length | 3.53 in |
Flange Type | Code 61 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.66 in |
Hose Dash Size | 12 |
Fitting Description | Straight |
Construction | Reusable |
End Type 1 | Flanged |
Series | 4744 Series |
Hose Size | 0.75 in |
Finish | Steel |
Weight | 0.94 LB |
