
- Reusable Hose Fitting
- 90° Fitting
- 2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Carbon Steel |
Construction | Reusable |
Overall Length | 4.83 in |
Hose Dash Size | 32 |
Fitting Description | 90° |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 2.38 |
Hose Cut-Off Factor | 2.98 in |
Hose Size | 2 in |
End Type 1 | Flanged |
Flange Type | Code 61 |
End Gender 1 | Female |
Hex Size 1 | 2 1/2 in |
Outside Dia. | 2.68 in |
Series | 4779 Series |
Hole Dia. | 1.37 in |
Finish | Steel |
Height | 2 3/4 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 2 |
Weight | 0.52 LB |
