
- Reusable Hose Fitting
- 90° Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 4790 Series |
Finish | Steel |
Fitting Description | 90° |
End Type 1 | Flanged |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 24 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 3.68 in |
Overall Length | 5.91 in |
Hose Size | 1.5 in |
Material | Carbon Steel |
Flange Type | Code 61 |
Weight | 3.52 LB |
