
- 90° Heavy Long Swivel Nut Elbow w/ 5/16" Female 37° JIC x 5/16" Male 37° JIC
End Size | 5/16 JIC(m), 5/16 JIC(f) |
M1 | 1.77 in |
No. of Ends | 2 |
Fitting Angle | 90°, Swivel |
Fitting Description | 90° Heavy Swivel Nut Elbow Long |
M | 1.24 in |
End Types 2 | JIC 37° |
SAE Reference No. | N/A |
Fitting Type | Elbow, Long |
Material | Carbon Steel |
Tube O.D. | 5/16 in |
End Types | JIC 37° |
Weight | 1.1 LB |
