- Reusable Hose Fitting
- Straight, Swivel Fitting
- 42 mm Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| End Type 1 | Metric |
| Thread Size | M52X2 |
| Hose Cut-Off Factor | 1.85 in |
| Overall Length | 3.7 in |
| Hose Size | 42 mm |
| Fitting Description | Straight, Swivel |
| Series | 07.002 Series |
| Hose Dash Size | 32 |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Weight | 0.0 LB |

