- 3 in Hose Inner Diameter
- 3.66 in Hose Outer Diameter
- 1 ft Hose Length
- 900 psi Maximum Pressure
- Marine Hose Application
applications
- Petroleum based products, particularly fuel and lube oils, salt and fresh water.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Series | 150901 |
| Ambient Temperature Range [Min] | -40 °F |
| Type | Large Bore |
| Hose Length | 1 ft |
| Burst Pressure [Min] | 3600 psi |
| Conductivity | Conductive |
| Burst Pressure [Nom] | 3600 psi |
| Hose Application | Marine |
| Material | Synthetic Rubber |
| Hose OD | 3.66 in |
| Dash Size | -48 |
| Hose Reinforcement | 2 Ply Braid |
| Color | Black |
| Temperature Range [Max] | 200 °F |
| Hose I.D. | 3 in |
| Bend Radius [Min] | 30 in |
| Lay Line Style | Embossed |
| Construction | 2 Ply Braid |
| Abrasion Resistance | Premium |
| Pressure [Max] | 900 psi |
| Cover Material | Synthetic Rubber |
| Tube Wall Thickness | 0.33 in |
| Temperature Range [Min] | -40 °F |
| Used to Dispense | Marine |
| Ambient Temperature Range [Max] | 200 °F |
| Inner Tube Material | Synthetic Rubber |
| Tube Material | Synthetic Rubber |
| Brand. | Aeroquip |
| Weight | 0.0 LB |

