- 4 in Hose Inner Diameter
- 4.76 in Hose Outer Diameter
- 1 ft Hose Length
- 600 psi Maximum Pressure
- Marine Hose Application
applications
- Petroleum based products, particularly fuel and lube oils, salt and fresh water.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Bend Radius [Min] | 33 in |
| Conductivity | Conductive |
| Temperature Range [Max] | 200 °F |
| Hose I.D. | 4 in |
| Tube Material | Synthetic Rubber |
| Hose Application | Marine |
| Color | Black |
| Series | 150901 |
| Dash Size | -64 |
| Lay Line Style | Embossed |
| Hose OD | 4.76 in |
| Tube Wall Thickness | 0.38 in |
| Construction | 2 Ply Braid |
| Burst Pressure [Nom] | 2400 psi |
| Abrasion Resistance | Premium |
| Temperature Range [Min] | -40 °F |
| Hose Length | 1 ft |
| Type | Large Bore |
| Pressure [Max] | 600 psi |
| Cover Material | Synthetic Rubber |
| Weight | 4.36 LB |

