- Reusable Hose Fitting
- Straight Fitting
- 5/8 in Hose Size
| Hose Cut-Off Factor | 1.64 in |
| Item Type | Fitting Assembly |
| Hose Size | 0.625 in |
| Fitting Description | Straight |
| Thread Size | 7/8-14 |
| Finish | Stainless Steel |
| Series | 190535 Series |
| Construction | Reusable |
| Hose Dash Size | 10 |
| End Type 1 | Line/Hose/Tube |
| Overall Length | 2.22 in |
| Weight | 0.0 LB |

