- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/8 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Series | 191321 Series |
| Thread Size | 3/4-16 |
| Fitting Description | 90°, Swivel |
| Item Type | Fitting Assembly |
| Hose Dash Size | 6 |
| Hose Cut-Off Factor | 1.04 in |
| Hose Size | 0.375 in |
| Finish | Steel |
| End Type 1 | Line/Hose/Tube |
| Weight | 0.0 LB |

