- Global TTC Fitting
- Female JIC Swivel
- 1 1/4 in Hose ID
- 1 5/8-12 Thread
- Stainless Steel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Rigid/Swivel | Swivel |
| Thread Designation | 1 5/8-12 |
| No. of Ends | 2 |
| Hose Size Code | 20 |
| Hose I.D. | 1 1/4 in |
| End Connection Code | FJ |
| Material | Stainless Steel |
| Material Stock | One Wire Braid Hose Socket w/ Inch Hex |
| End Connection Size Code | 20 |
| Fitting Angle | Straight |
| Fitting Type | Female JIC Swivel |
| Weight | 1.777 LB |

