- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 5.3 in Overall Length
applications
- General purpose low, medium and high pressure hydraulic
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | ORS |
| Hose Size Code | 20 |
| Fitting Type | Female ORS Swivel |
| Fitting Angle | 90° |
| Thread Designation | 1 11/16-12 |
| Thread Sealant | No |
| Rigid/Swivel | Swivel |
| End Type 2 | Line/Hose/Tube |
| No. of Ends | 2 |
| Hose Cut-Off Factor | 3.57 in |
| Series | TTC Series |
| Hose I.D. | 1 1/4 in |
| End Connection Size Code | 20 |
| Overall Length | 5.3 in |
| Height | 5.090 in |
| Style | Crimp |
| Hose Dash Size | 20 |
| Compatible Tube O.D. | 1.25 |
| End Connection Code | FR |
| Thread Size | 1 11/16-12 |
| Material | Carbon Steel |
| Compatible Hose I.D. | 1.25 |
| End Gender 1 | Female |
| Hex Size 1 | 2.122 in |
| Finish | Clear Silver Hexavalent Chromium Free |
| Material Stock | Two Wire Braid Hose Socket w/ Inch Hex |
| Hole Dia. | 1.01 in |
| O.D. | 2.122 in |
| Weight | 2.005 LB |

