- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.94 in Overall Length
| Item Type | Fitting Assembly |
| End Type 1 | Push to Connect |
| Fitting Angle | Straight |
| Overall Length | 2.94 in |
| Tube O.D. | 3/4 in |
| End Gender 1 | Male |
| Hex Size 1 | 1.657 in |
| Thread Sealant | No |
| Hose Dash Size | 12 |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 1 3/4 in |
| Hose I.D. | 3/4 in |
| Style | Crimp |
| Material | Carbon Steel |
| End Type 2 | Line/Hose/Tube |
| Series | TTC 12 Series |
| Weight | 0.0 LB |

