- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.72 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | JIC |
| Hex Size | 1 1/8 in, 1 1/4 in |
| Hose I.D. | 3/4 in |
| Threads per Inch | 12 |
| Thread Size | 1 1/16-12 |
| End Gender 2 | Female |
| Tube O.D. | 3/4 in |
| Hole Dia. | 0.61 in |
| Series | TTC 12 Series |
| Rigid/Swivel | Swivel |
| Overall Length | 2.72 in |
| End Gender 1 | Female |
| Fitting Type | JIC 37° Female Swivel |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| End Connection Size Code | 12 |
| End Type 2 | Line/Hose/Tube |
| Style | Crimp |
| Thread Pitch | N/A |
| Finish | Dura-Kote |
| Compatible Hose I.D. | 0.75 |
| Compatible Tube O.D. | 0.75 |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 1.65 in |
| Hex Size 1 | 1 1/4 in |
| Compatible Hose | 2661-12, FC136, FC318-12, FC616, FC636, FC659, FC736 GH493 |
| O.D. | 0.75 in |
| Hose Dash Size | 12 |
| Hex Size 2 | 1 1/8 in |
| Thread Sealant | No |
| Weight | 0.5 LB |

