- Crimp Fitting
- Straight Fitting Angle
- 1 5/16 in Tube Outside Diameter
- 2.56 in Overall Length
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 1 1/2 in |
| Overall Length | 2.56 in |
| Material | Carbon Steel |
| Series | TTC 12 Series |
| Finish | Dura-Kote |
| Item Type | Fitting Assembly |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 1.37 in |
| Thread Sealant | No |
| End Type 1 | ORB |
| Tube O.D. | 1 5/16 in |
| Thread Size | 1 5/16-12 |
| Style | Crimp |
| Weight | 0.55 LB |

