- Crimp Fitting
- Straight Fitting Angle
- 2 in Hose Inside Diameter
- 6.03 in Overall Length
| Series | Global Spiral Series |
| Hose Dash Size | 32 |
| Thread Sealant | No |
| Hose Cut-Off Factor | 2.96 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Overall Length | 6.03 in |
| Hose I.D. | 2 in |
| End Type 2 | Line/Hose/Tube |
| Thread Size | 2-11 1/2 |
| Item Type | Fitting Assembly |
| Finish | Zinc |
| End Type 1 | NPTF |
| Weight | 0.2 LB |

