- Female ORS Swivel Fitting for 1/2" ID Hose
- 5/8" Tube Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose I.D. | 1/2 in |
| Threads per Inch | 14 |
| Thread Size | 1 |
| Hole Dia. | 0.38 in |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Overall Length | 2.64 in |
| Fitting Type | Female ORS Swivel |
| Thread Pitch | N/A |
| Rigid/Swivel | Swivel |
| Hose Cut-Off Factor | 1.47 in |
| Tube O.D. | 5/8 in |
| Hex Size | 15/16 in, 1.12 in |
| Weight | 0.35 LB |

