- Crimp Fitting
- Straight Fitting Angle
- 3.25 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Item Type | Fitting Assembly |
| Series | OTC Series |
| Thread Size | 1 5/16-12 |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| End Type 1 | SAE 37 |
| Thread Sealant | No |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 3.25 in |
| Weight | 0.0 LB |

