- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.96 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Rigid/Swivel | Swivel |
| Fitting Angle | 45° |
| Height | 0.330 in |
| Overall Length | 1.96 in |
| Item Type | Fitting Assembly |
| Tube O.D. | 1/4 in |
| Compatible Hose | 2661, FC318, 2583, FC466, FC498, FC619, FC669 |
| Hole Dia. | 0.15 in |
| End Type 2 | Line/Hose/Tube |
| Hex Size | 0.56 in |
| Hose I.D. | 1/4 in |
| Hose Dash Size | 4 |
| Thread Size | 7/16-20 |
| Hose Cut-Off Factor | 0.85 in |
| Hex Size 1 | 9/16 in |
| Fitting Type | JIC 37° Female Swivel 45° Elbow |
| End Type 1 | SAE 37 |
| Thread Pitch | N/A |
| Thread Sealant | No |
| Threads per Inch | 20 |
| Series | OTC Series |
| Style | Permanent |
| Weight | 0.12 LB |

