- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 3.76 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line/Hose/Tube |
| End Type 1 | JIC |
| Item Type | Nipple Assembly |
| Series | Global 2-Piece Series |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 2.03 in |
| Hole Dia. | 1.05 in |
| Hose I.D. | 1 1/4 in |
| Thread Size | 1 7/8-12 |
| Thread Sealant | No |
| Overall Length | 3.76 in |
| Finish | Zinc |
| Rigid/Swivel | Swivel |
| Hose Dash Size | 20 |
| End Gender 1 | Female |
| Hex Size 1 | 2 1/4 in |
| Material | Carbon Steel |
| Weight | 1.05 LB |

