- Crimp Fitting
- Straight Fitting Angle
- 18.2 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line/Hose/Tube |
| End Type 1 | Line/Hose/Tube |
| Item Type | Socket |
| Thread Sealant | No |
| Overall Length | 18.2 in |
| Series | Global 2-Piece Series |
| Fitting Angle | Straight |
| Finish | Zinc |
| Material | Carbon Steel |
| O.D. | 1.005 in |
| Hex Size 1 | 16.5 in |
| Weight | 0.02 LB |

