- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 6.75 in Overall Length
| End Connection Size Code | 24 |
| End Type 2 | Line/Hose/Tube |
| Hose Dash Size | 24 |
| Compatible Hose I.D. | 1.5 |
| Tube O.D. | 1 1/2 in |
| Item Type | Fitting Assembly |
| Fitting Angle | Straight |
| Rigid/Swivel | Swivel |
| Thread Size | 1 7/8-12 |
| Compatible Tube O.D. | 1.5 |
| Hose Cut-Off Factor | 3.68 in |
| Hex Size 1 | 2.965 in |
| Hole Dia. | 1.22 in |
| Thread Sealant | No |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 1 | NPTF |
| Series | Global Spiral Series |
| Overall Length | 6.75 in |
| Hose I.D. | 1 1/2 in |
| Material | Carbon Steel |
| Weight | 3.815 LB |

