- 90° Male Elbow Extra Extra Long w/ 1/2" Male 37° JIC & 3/8" Male Pipe Thread
| End Types | JIC 37° & NPT |
| Fitting Type | Elbow, Extra Long |
| Male Pipe Size | 3/8 in |
| M | 1.25 in |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | N/A |
| End Size | 3/8 NPT(m), 1/2 JIC(m) |
| No. of Ends | 2 |
| Material | Carbon Steel |
| N | 3 3/4 in |
| Fitting Description | 90° Male Elbow Extra Extra Long |
| Fitting Angle | 90° |
| Tube O.D. | 1/2 in |
| Weight | 0.5 LB |

