- Adapter, Large Hex Fitting Description
- 1 1/2 in Male Pipe Size
- 1 1/2 in Tube Outer Diameter
- 1 7/8-12 Thread Size 1
- 1 7/8-12 Thread Size 2
| End Gender 2 | Male |
| Tube O.D. | 1 1/2 in |
| Series | 202712 |
| End Type 2 | SAE 37 |
| No. of Ends | 2 |
| Fitting Description | Adapter, Large Hex |
| Fitting Type | Adapter |
| Tube O.D. 2 | 1 1/2 in |
| Thread Size | 1 7/8-12 |
| End Type 1 | SAE 37 |
| Thread Sealant | No |
| End Gender 1 | Male |
| Male Pipe Size | 1 1/2 in |
| Fitting Angle | Straight |
| Weight | 0.0 LB |

