Skip to content Skip to navigation menu
Aeroquip by Danfoss2050-20-20S

2050-20-20S

Pipe
Item #102575908
  • 45° Female Pipe Swivel to Female Pipe Elbow
  • 1 1/4" Female Pipe Swivel to 1 1/4" Female Pipe
Aeroquip by Danfoss2050-20-20S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45° Female Pipe Swivel to Female Pipe Elbow
  • 1 1/4" Female Pipe Swivel to 1 1/4" Female Pipe
SAE Reference No. 140331
End Size 1 1/4 NPSM(f), 1 1/4 NPT(f)
Female Pipe Size A1 1 1/4 in
End Types NPT - All Ends
Fitting Description 45° Female Pipe Swivel to Female Pipe Elbow
N 1.81 in
No. of Ends 2
Female Pipe Size 1 1/4 in
M 1.45 in
Fitting Type Elbow, 45° Swivel
Material Carbon Steel
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison