- Straight Thread O-Ring Connector Extended Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
| No. of Ends | 2 |
| Fitting Description | Straight Thread O-Ring Connector Extended |
| End Type 1 | ORB |
| Fitting Angle | 45° |
| End Type 2 | SAE 37 |
| Material | Carbon Steel |
| Hex Size 1 | 0.688 in |
| Tube O.D. | 1 in |
| Thread Size | 1 5/16-12 |
| Thread Sealant | No |
| Series | 2061 |
| Male Pipe Size | 1 in |
| Tube O.D. 2 | 3/4 in |
| Fitting Type | Elbow |
| Weight | 0.0 LB |

