- 45° JIC Swivel to Female Pipe w/ 3/8" Female 37° JIC Swivel & 1/2" Female Pipe Thread
| Female Pipe Size | 1/2 in |
| Fitting Description | 45° Female JIC Swivel to Female Pipe |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | N/A |
| Fitting Angle | 45°, Swivel |
| Tube O.D. | 3/8 in |
| M | 0.84 in |
| Material | Carbon Steel |
| N | 0.91 in |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| End Types | JIC 37° & NPT |
| End Size | 1/2 NPT(f), 3/8 JIC(f) |
| Weight | 0.2 LB |

