- 0.63 in Hose Inner Diameter
- 0.97 in Hose Outer Diameter
- 1 ft Hose Length
- 175 psi Maximum Pressure
- Low Pressure, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- Gasoline, crude fuel and lubricating oils, air and water.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Abrasion Resistance | Premium |
| Conductivity | Conductive |
| Hose I.D. | 0.63 in |
| Color | Black |
| Temperature Range [Min] | -65 °F |
| Hose Length | 1 ft |
| Tube Material | Synthetic Rubber |
| Burst Pressure [Nom] | 700 psi |
| Temperature Range [Max] | 250 °F |
| Hose OD | 0.97 in |
| Bend Radius [Min] | 4.75 in |
| Cover Material | Synthetic Rubber |
| Vacuum Rating | 10 in Hg |
| Construction | 1 Ply Braid |
| Series | 2565 |
| Pressure [Max] | 175 psi |
| Reinforcement | Textile |
| Hose Application | Low Pressure, Gasoline, Fuel & Lubricating Oil |
| Dash Size | -10 |
| Weight | 0.0 LB |

