Skip to content Skip to navigation menu
Aeroquip by Danfoss2565-6

2565-6

2565 Conductive Low Pressure Hose
Item #101216028
  • 0.38 in Hose Inner Diameter
  • 0.63 in Hose Outer Diameter
  • 1 ft Hose Length
  • 250 psi Maximum Pressure
  • Low Pressure Hose Application
Aeroquip by Danfoss2565-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.38 in Hose Inner Diameter
  • 0.63 in Hose Outer Diameter
  • 1 ft Hose Length
  • 250 psi Maximum Pressure
  • Low Pressure Hose Application

applications

  • Gasoline, crude fuel and lubricating oils, air and water.

features

  • Designed for safety and reliability
  • Wide range of styles, configurations
  • Maximum durability under harsh operating conditions
Hose Application Low Pressure
Color Black
Dash Size -6
Ambient Temperature Range [Max] 250 °F
Temperature Range [Max] 250 °F
Hose I.D. 0.38 in
Vacuum Hg 20 in
Tube Material Synthetic Rubber
Bend Radius [Min] 3 in
Series 2565
Hose Length 1 ft
Inner Tube Material Synthetic Rubber
Cover Material Synthetic Rubber
Abrasion Resistance Premium
Hose OD 0.63 in
Ambient Temperature Range [Min] -54 °F
Used to Dispense Low Pressure
Pressure [Max] 250 psi
Reinforcement Textile
Burst Pressure [Min] 1000 psi
Hose Reinforcement 1 Ply Braid
Vacuum Rating 20 in Hg
Construction 1 Ply Braid
Conductivity Conductive
Burst Pressure [Nom] 1000 psi
Temperature Range [Min] -65 °F
Material Synthetic Rubber
Weight 0.102 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison