- 0.31 in Hose Inner Diameter
- 0.68 in Hose Outer Diameter
- 1 ft Hose Length
- 650 psi Maximum Pressure
- Marine Hose Application
applications
- Fresh and salt water, gasoline and fuel oil.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Series | 2580 |
| Conductivity | Conductive |
| Pressure [Max] | 650 psi |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | 2 Ply Braid |
| Reinforcement | Textile |
| Hose OD | 0.68 in |
| Hose I.D. | 0.31 in |
| Tube Wall Thickness | 0.185 in |
| Material | Synthetic Rubber |
| Brand. | Aeroquip |
| Cover Material | Synthetic Rubber |
| Burst Pressure [Min] | 2600 psi |
| Burst Pressure [Nom] | 2600 psi |
| Hose Length | 1 ft |
| Dash Size | -6 |
| Ambient Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Premium |
| Color | Black |
| Bend Radius [Min] | 4 in |
| Hose Application | Marine |
| Construction | 2 Ply Braid |
| Inner Tube Material | Synthetic Rubber |
| Ambient Temperature Range [Max] | 212 °F |
| Temperature Range [Max] | 212 °F |
| Tube Material | Synthetic Rubber |
| Used to Dispense | Marine |
| Weight | 0.22 LB |

