- 90° Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 3/8-18 Thread Size 2
| End Type 1 | NPTF |
| Male Pipe Size | 3/8 in |
| Fitting Description | 90° Elbow |
| Fitting Angle | 90° |
| Tube O.D. 2 | 3/8 in |
| Tube O.D. | 3/8 in |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Finish | Stainless Steel |
| No. of Ends | 2 |
| End Type 2 | NPTF |
| Material | Carbon Steel |
| Fitting Type | Elbow |
| Thread Size | 3/8-18 |
| Thread Sealant | No |
| Weight | 0.0 LB |

