- 0.75 in Hose Inner Diameter
- 1.22 in Hose Outer Diameter
- 1 ft Hose Length
- 1800 psi Maximum Pressure
- Petroleum & Water Hose Application
| Color | Black |
| Tube Material | Synthetic Rubber |
| Reinforcement | Single Wire Braid |
| Burst Pressure [Nom] | 7300 psi |
| Temperature Range [Min] | -40 °F |
| Hose OD | 1.22 in |
| Hose I.D. | 0.75 in |
| Bend Radius [Min] | 9.45 in |
| Series | 2681 |
| Dash Size | -12 |
| Hose Application | Petroleum & Water |
| Cover Material | Synthetic Rubber |
| Abrasion Resistance | Premium |
| Conductivity | Conductive |
| Pressure [Max] | 1800 psi |
| Hose Length | 1 ft |
| Construction | 1 Ply Braid |
| Temperature Range [Max] | 212 °F |
| Weight | 0.0 LB |

