- 0.19 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum & Water Hose Application
| Hose Application | Petroleum & Water |
| Temperature Range [Min] | -40 °F |
| Hose Length | 1 ft |
| Bend Radius [Min] | 3.54 in |
| Burst Pressure [Nom] | 16000 psi |
| Construction | 1 Ply Braid |
| Abrasion Resistance | Premium |
| Cover Material | Synthetic Rubber |
| Pressure [Max] | 4000 psi |
| Reinforcement | Single Wire Braid |
| Tube Material | Synthetic Rubber |
| Conductivity | Conductive |
| Series | 2681 |
| Color | Black |
| Dash Size | -3 |
| Temperature Range [Max] | 212 °F |
| Hose I.D. | 0.19 in |
| Hose OD | 0.53 in |
| Weight | 0.0 LB |

