- Hose
- 0.5 in ID
- 0.81 in OD
- 8000 psi Max Pressure
| Temperature Range [Min] | -10 °F |
| Pressure [Max] | 8000 psi |
| Hose Length | 250 ft |
| Color | Blue |
| Hose I.D. | 1/2 in, 0.5 in |
| Burst Pressure [Min] | 8000 psi |
| Bend Radius [Min] | 3 in |
| Ambient Temperature Range [Min] | -10 °F |
| Inner Tube Material | Polyolefin |
| Temperature Range [Max] | 150 °F |
| Series | 3440 Moisture-Lok |
| Hose OD | 0.81 in |
| Cover Material | Polyurethane |
| Ambient Temperature Range [Max] | 150 °F |
| Material | Polyurethane |
| Brand. | Synflex |
| Weight | 0.14 LB |

