- Reusable Hose Fitting
- 4 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Construction | Reusable |
| Series | 190767 Series |
| Item Type | Fitting Assembly |
| Overall Length | 5.54 in |
| Hose Dash Size | 64 |
| Hose Size | 4 in |
| Height | 5.440 in |
| Outside Dia. | 1.067 in |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 2.74 in |
| Weight | 0.0 KG |

