applications
- Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Bend Radius [Min] | 24 in |
| Hose I.D. | 2.38 in |
| Series | AE372 |
| Material | Polyester Braid |
| Hose OD | 2.88 in |
| Burst Pressure [Min] | 1200 psi |
| Cover Material | Polyester Braid |
| Used to Dispense | Marine, Medium Pressure |
| Inner Tube Material | AQP Elastomer |
| Ambient Temperature Range [Max] | 300 °F |
| Ambient Temperature Range [Min] | 55 °F |
| Pressure [Max] | 300 psi |
| Hose Application | Marine, Medium Pressure |
| Weight | 0.0 LB |

