- Racing Hose
- 0.44 in ID
- 0.64 in OD
- 500 psi Max Pressure
| Pressure [Max] | 500 psi |
| Temperature Range [Max] | 300 °F |
| Burst Pressure [Min] | 2000 psi |
| Hose Application | Racing |
| Brand. | Aeroquip Performance |
| Temperature Range [Min] | -45 °F |
| Cover Material | Nomex and Kevlar |
| Ambient Temperature Range [Max] | 300 °F |
| Bend Radius [Min] | 3.5 in |
| Series | StartLite |
| Inner Tube Material | Synthetic Rubber |
| Hose OD | 0.64 in |
| Hose I.D. | 0.44 in |
| Color | Black |
| Ambient Temperature Range [Min] | -45 °F |
| Vacuum Hg | 20 in |
| Material | Nomex and Kevlar |
| Used to Dispense | Racing |
| Weight | 0.086 LB |

