- Racing Hose
- 0.69 in ID
- 0.94 in OD
- 350 psi Max Pressure
| Color | Blue |
| Hose OD | 0.94 in |
| Temperature Range [Max] | 300 °F |
| Used to Dispense | Racing |
| Material | Nomex and Kevlar |
| Ambient Temperature Range [Max] | 300 °F |
| Inner Tube Material | Synthetic Rubber |
| Series | StartLite |
| Cover Material | Nomex and Kevlar |
| Brand. | Aeroquip Performance |
| Temperature Range [Min] | -45 °F |
| Ambient Temperature Range [Min] | -45 °F |
| Pressure [Max] | 350 psi |
| Bend Radius [Min] | 4.5 in |
| Hose Application | Racing |
| Vacuum Hg | 20 in |
| Hose I.D. | 0.69 in |
| Burst Pressure [Min] | 1050 psi |
| Weight | 0.0 LB |

