- Marine Hose
- 0.5 in ID
- 0.99 in OD
- 3500 psi Max Pressure
applications
- Hydraulics, fuel and lube oils, salt and fresh water.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Color | Black |
| Temperature Range [Max] | 250 °F |
| Pressure [Max] | 3500 psi |
| Bend Radius [Min] | 7 in |
| Hose Reinforcement | 2 Ply Braid |
| Hose OD | 0.99 in |
| Used to Dispense | Marine |
| Ambient Temperature Range [Min] | -40 °F |
| Hose I.D. | 1/2 in, 0.5 in |
| Ambient Temperature Range [Max] | 250 °F |
| Hose Application | Marine |
| Temperature Range [Min] | -40 °F |
| Cover Material | Synthetic Rubber |
| Series | FC163 |
| Brand. | Aeroquip |
| Inner Tube Material | Synthetic Rubber |
| Material | Synthetic Rubber |
| Burst Pressure [Min] | 14000 psi |
| Weight | 0.0 LB |

