- Crimp Fitting
- 3.245 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Overall Length | 3.245 in |
| Height | 2.920 in |
| Series | FC2717 Series |
| Style | Permanent |
| Hex Size 1 | 2.915 in |
| Hose Cut-Off Factor | 2.33 in |
| Item Type | Socket |
| Weight | 0.0 LB |

