- 0.28 in Hose Inner Diameter
- 0.62 in Hose Outer Diameter
- 1 ft Hose Length
- 5800 psi Maximum Pressure
applications
- Hydraulics.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose I.D. | 0.28 in |
| Tube Material | Buna-N |
| Pressure [Max] | 5800 psi |
| Temperature Range [Min] | -40 °F |
| Conductivity | Conductive |
| Series | FC691 |
| Construction | 2 Ply Braid |
| Bend Radius [Min] | 3.94 in |
| Dash Size | -4 |
| Reinforcement | Wire |
| Temperature Range [Max] | 212 °F |
| Hose Length | 1 ft |
| Cover Material | Neoprene |
| Abrasion Resistance | Standard |
| Hose OD | 0.62 in |
| Color | Black |
| Burst Pressure [Nom] | 23200 psi |
| Weight | 0.01 LB |

