Aeroquip by Danfoss
FJ3288-07-1012S
Aeroquip FJ3288 Series Field Attachable Hose Ends
Item #112002086
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.24 in Overall Length
| Construction | Crimp |
| Finish | Zinc Clear Trivalent Chromate |
| End Type 2 | Line/Hose/Tube |
| Thread Size | 7/8-14 |
| Hex Size 1 | 1 1/16 in |
| Series | FJ3288 Series |
| Hose I.D. | 3/4 in |
| Dash Size | 12 |
| End Type 1 | UNF |
| Material | Carbon Steel |
| Tube O.D. | 5/8 in |
| Outside Dia. | 1.063 in |
| Compatible Hose I.D. | 0.625 |
| Thread Sealant | No |
| Fitting Angle | 90° |
| End Gender 1 | Female |
| Hole Dia. | 0.47 in |
| Hose Cut-Off Factor | 2.67 in |
| End Gender 2 | Male |
| Overall Length | 4.24 in |
| Item Type | Fitting Assembly |
| Weight | 0.0 LB |
