- Crimp Fitting
- 90° Fitting Angle
- 4.05 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 2.91 in |
| End Gender 1 | Female |
| Thread Sealant | No |
| Item Type | Nipple Assembly |
| Fitting Angle | 90° |
| Hex Size 1 | 7/8 in |
| Hole Dia. | 0.34 in |
| Overall Length | 4.05 in |
| End Type 2 | Line/Hose/Tube |
| End Type 1 | ORS |
| Finish | Zinc |
| Height | 1.680 in |
| Series | FJ4921 Series |
| Material | Carbon Steel |
| Weight | 0.0 LB |

