- Crimp Fitting
| Hose Cut-Off Factor | 2.23 in |
| Style | Permanent |
| Item Type | Nipple Assembly |
| Series | FJ8774 Series |
| Weight | 0.675 LB |
| Hose Cut-Off Factor | 2.23 in |
| Style | Permanent |
| Item Type | Nipple Assembly |
| Series | FJ8774 Series |
| Weight | 0.675 LB |