- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 1.38 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Fitting Type | Male Pipe Rigid |
| Hose Cut-Off Factor | 1.38 in |
| Material | Zinc |
| End Size | 1/2 NPTF(m), 5/8 Hose |
| Thread Size | 1/2-14 |
| Style | Permanent |
| Thread Designation | 1/2-14 |
| No. of Ends | 2 |
| Hose I.D. | 5/8 in |
| Series | FJ9121 Series |
| Hole Dia. | 0.48 in |
| Hex Size 1 | 15/16 in |
| Fitting Angle | Straight |
| Hex Size | 15/16 in |
| Overall Length | 1.38 in |
| Item Type | Fitting Assembly |
| Weight | 0.4 LB |

