- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Series | FJ9122 Series |
| Hose Cut-Off Factor | 1.74 in |
| End Connection Size Code | 16 |
| Fitting Angle | Straight |
| Tube O.D. | 1 in |
| Hose Dash Size | 16 |
| Hose I.D. | 1 in |
| Style | Permanent |
| Item Type | Fitting Assembly |
| Weight | 0.8 LB |

