- Crimp Fitting
- Straight Fitting Angle
- 3.2 in Overall Length
| Series | FJ9514 Series |
| Thread Size | 5/8-18 |
| End Type 1 | SAE |
| Fitting Angle | Straight |
| Overall Length | 3.2 in |
| End Gender 1 | Male |
| Hose Cut-Off Factor | 1.644 in |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Hex Size 1 | 5/8 in |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Finish | Cadmium |
| Hole Dia. | 0.28 in |
| Weight | 0.2 LB |

